Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This unisex Iron Eagle Gold rain jacket is size XXXXXX-large and is made out of nylon and polyurethane. It meets the standards for ASTM E96. It includes 90 Degrees sleeve-to-body angle and tapered sleeve cuffs and features heavy protection, lightweight comfort, extremely comfortable, flexible, durability to resist fats, oils, pine tars, gasoline, and grease.
Spécifications techniques
ItemRain Jacket
StyleJacket
Number of Inside Pockets0
ColourGold
GenderUnisex
High-VisibilityNo
Back Stripe PatternNone
Hood StyleAttached
Length TypeHip
Includes LiningYes
Lining MaterialPolyurethane
StandardsASTM E96
Thickness0.25 mm
Coating MaterialPolyurethane
Front Stripe PatternNone
Minimum Chest Size44 in
Seam StyleLap Sealed
Sleeve Length34 in
Garment TypeJacket
Size6XL
Number of Outside Pockets0
Front Closure TypeSnap
MaterialNylon, Polyurethane
Insulated for Cold ConditionsNo
Includes HoodYes
Length30 in
Includes Removable LinerNo
Maximum Chest Size50 in
FeaturesHeavy protection, Lightweight comfort, Extremely comfortable, Flexible, Durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals, Ideal for the toughest work conditions
Cuff StyleOpen
ANSI TypeUnrated
Fabric Weight5.5 oz/sq yd
Includes90 degree Sleeve-tobody angle and tapered sleeve cuffs
ResistsAbrasion, Oil, Rain, Mildew
SeriesIron Eagle
Wind-ResistantYes
Pays d’origineChina
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
: $79.74
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
: $87.54
/ each
Droit de manutention écologique:
Droit de manutention écologique
: