!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX RAIN BIB OVERALLS, POLYURETHANE, 3XL, GOLD, 32 X 54, 12 MIL, BUCKLE

UNISEX RAIN BIB OVERALLS, POLYURETHANE, 3XL, GOLD, 32 X 54, 12 MIL, BUCKLE

TINGLEY

UNISEX RAIN BIB OVERALLS, POLYURETHANE, 3XL, GOLD, 32 X 54, 12 MIL, BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX RAIN BIB OVERALLS, POLYURETHANE, 3XL, GOLD, 32 X 54, 12 MIL, BUCKLE

UNISEX RAIN BIB OVERALLS, POLYURETHANE, 3XL, GOLD, 32 X 54, 12 MIL, BUCKLE

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO22007-4XL
  • Mfr. Model # O22007-4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 941
  • Shipping Weight 1.25 lbs

Product Details

This unisex O22007 Gold rain bib overall is size XXX-large and is made out of polyurethane. It meets the standards for ASTM E96. It includes premium Snap-Lock suspender buckles and features 2 mil thick exterior coating, sleek coating is easy to decontaminate and provides great liquid shedding characteristics.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyurethane
  • Size3XL
  • ColourGold
  • Maximum Waist Size54 in
  • ANSI TypeUnrated
  • Number of Outside Pockets0
  • Lining MaterialNylon
  • Fabric Weight5.5 oz/sq yd
  • Fly Closure TypeNone
  • Insulated for Cold ConditionsNo
  • Waist ClosurePull On
  • Will Fit Over BootsYes
  • Coating MaterialPolyurethane
  • Includes SuspendersYes
  • Pass Through PocketsNo
  • Seam StyleHeat Sealed
  • Style Rain Bib Overall
  • Gender Unisex
  • Size-Body Type Regular
  • Inseam 32 in
  • High-Visibility No
  • Number of Inside Pockets 0
  • Includes Lining Yes
  • Ankle Type Cuff
  • Thickness 12 mm
  • Standards ASTM E96
  • Reflective Stripe Border Type None
  • Leg Fit Straight
  • Includes Premium Snap-Lock Suspender Buckles
  • Features 2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
  • Minimum Waist Size 52 in
  • Resists Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
  • Series O22007
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list