!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Garment Type
Material
Colour
Size
CSA Class
Maximum Waist Size
Inseam
Number of Outside Pockets
Leg Fit
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Rain Pants & Overalls

Rain pants and overalls keep workers dry in wet conditions such as rain and in washdown applications. They are often worn with other rain gear to provide complete coverage. Rain gear is made of waterproof materials that repel liquids.

https://catalogue.grainger.ca/?hybris=true

 455  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VIKING
  • MEN'S NORSEMAN BIB PANT, GRN, XL, POLYESTER, RESISTS: WATER/WIND, WELDED/STITCHED SEAMS
  • Item # ALM3110P-XL
  • Mfr. Model # 3110P-XL
  • EHC: EHC :
  • This men's Norseman green bib pant is size X-large and is made out of polyester. It features 100% waterproof and windproof, medium- to heavy-risk chemical splash protection, excellent chemical protection against acids, animal fats, and motor oils.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • NORSEMAN MEN'S GREEN BIB PANT, L, POLYESTER, WELDED/STITCHED SEAMS, 0.45 MM THICK
  • Item # ALM3110P-LGE
  • Mfr. Model # 3110P-L
  • EHC: EHC :
  • This men's Norseman series bib pant is size large and is green. It is made out of polyester. It features 100% waterproof and windproof, medium to heavy risk chemical splash protection, excellent chemical protection against acids, animal fats, and motor oil. It also has 0.45 mm thickness, welded and stitched seams, an adjustable waist closure.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • NORSEMAN MEN'S GREEN BIB PANT, M, POLYESTER, WELDED/STITCHED SEAMS, 0.45 MM THICK
  • Item # ALM3110P-MED
  • Mfr. Model # 3110P-M
  • EHC: EHC :
  • This men's Norseman series bib pant is size medium and is green. It is made out of polyester. It features 100% waterproof and windproof, medium to heavy risk chemical splash protection, excellent chemical protection against acids, animal fats, and motor oil. It also has 0.45 mm thickness, welded and stitched seams, an adjustable waist closure.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • MEN'S NORSEMAN BIB PANT, GRN, 2XL, POLYESTER, RESISTS: WATER/WIND, WELDED/STITCHED SEAMS
  • Item # ALM3110P-XXL
  • Mfr. Model # 3110P-XXL
  • EHC: EHC :
  • This men's Norseman green bib pant is size XX-large and is made out of polyester. It features 100% waterproof and windproof, medium- to heavy-risk chemical splash protection, excellent chemical protection against acids, animal fats, and motor oils.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • BIB PANT, ORNG, L, POLYESTER/PUR, HI-VIS, RESISTS: WATER/TEARS/ABRASIONS, HEAT-SEALED SEAMS
  • Item # JRVV1082350L
  • Mfr. Model # V1082350-L
  • EHC: EHC :
  • This orange bib pant is size large and is made out of polyester and polyurethane. It meets the standards for ANSI/ISEA 107-2020 Class E, CSA Z96-15 Class 3 and has high-visibility attributes. It features 100% waterproof and windproof protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TINGLEY
  • FLAME-RESISTANT RAIN BIB OVERALLS, PVC/POLYESTER, M, GREEN, 30 X 42, SNAP
  • Item # TNGO41008MD
  • Mfr. Model # O41008-MD
  • EHC: EHC :
  • This men's O41008 green rain bib overall is size medium and is made out of PVC. It meets the standards for ASTM D6413. It includes elastic suspenders, crossover buckle and features heavy-duty snaps, mildew resistant, plain front, specialty PVC coating resists fats, stitch bonded non-woven lining defies punctures and tears as well.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • BIB PANT, ORNG, M, POLYESTER/PUR, HI-VIS, RESISTS: WATER/TEARS/ABRASIONS, HEAT-SEALED SEAMS
  • Item # JRVV1082350M
  • Mfr. Model # V1082350-M
  • EHC: EHC :
  • This orange bib pant is size medium and is made out of polyester and polyurethane. It meets the standards for ANSI/ISEA 107-2020 Class E, CSA Z96-15 Class 3 and has high-visibility attributes. It features 100% waterproof and windproof protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • MANDAL RAIN BIB OVERALLS, POLYESTER, XL, ORANGE, 33 X 38, PULL ON
  • Item # HLH70529-290XL
  • Mfr. Model # 70529-290XL
  • EHC: EHC :
  • This men's 70529 series rain bib overall is size X-large regular and is orange. It is made out of polyester with a polyester and PVC lining. It features adjustable elastic suspenders, push button adjustment at hem, and meets the standards for EN 343 3:1. It also has 35 mil thickness, microweld seams, a pull on waist closure, and 410 g/sq m fabric.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ABBOTSFORD
  • ABBOTSFORD DARK ORANGE DOUBLE BIB RAIN PANT, L, POLYURETHANE, MICROWELD SEAMS
  • Item # HLH70592-290L
  • Mfr. Model # 70592-290L
  • EHC: EHC :
  • This Abbotsford series double bib pant is size large and is dark orange. It is made out of polyurethane. It features microweld seams, adjustable suspenders, quick release buckles, side gusset with snap closure, can be worn front to back, and meets the standards for EN 343. It also has microweld seams, a snap waist closure, and 170 GSM fabric.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • MANDAL RAIN BIB OVERALLS, POLYESTER, L, ORANGE, 32 X 34, PULL ON
  • Item # HLH70529-290L
  • Mfr. Model # 70529-290L
  • EHC: EHC :
  • This men's 70529 series rain bib overall is size large regular and is orange. It is made out of polyester with a polyester and PVC lining. It features adjustable elastic suspenders, push button adjustment at hem, and meets the standards for EN 343 3:1. It also has 35 mil thickness, microweld seams, a pull on waist closure, and 410 g/sq m fabric.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • BIB PANT, ORNG, 2XL, POLYESTER/PUR, HI-VIS, RESISTS: WATER/TEARS/ABRASIONS, HEAT-SEALED SEAMS
  • Item # JRVV1082350XL
  • Mfr. Model # V1082350-XL
  • EHC: EHC :
  • This orange bib pant is size XX-large and is made out of polyester and polyurethane. It meets the standards for ANSI/ISEA 107-2020 Class E, CSA Z96-15 Class 3 and has high-visibility attributes. It features 100% waterproof and windproof protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • MANDAL RAIN BIB OVERALLS, POLYESTER, M, ORANGE, 31½ X 31, PULL ON
  • Item # HLH70529-290M
  • Mfr. Model # 70529-290M
  • EHC: EHC :
  • This men's 70529 series rain bib overall is size medium regular and is orange. It is made out of polyester with a polyester and PVC lining. It features adjustable elastic suspenders, push button adjustment at hem, and meets the standards for EN 343 3:1. It also has 35 mil thickness, microweld seams, a pull on waist closure, and 410 g/sq m fabric.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • MANDAL RAIN BIB OVERALLS, POLYESTER, L, YELLOW, 32 X 34, PULL ON
  • Item # HLH70529-310L
  • Mfr. Model # 70529-310L
  • EHC: EHC :
  • This men's 70529 series rain bib overall is size large regular and is yellow. It is made out of polyester with a polyester and PVC lining. It features adjustable elastic suspenders, push button adjustment at hem, and meets the standards for EN 343 3:1. It also has 35 mil thickness, microweld seams, a pull on waist closure, and 410 g/sq m fabric.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list