FLAME-RESISTANT RAIN BIB OVERALLS, PVC/POLYESTER, M, GREEN, 30 X 42, SNAP
FLAME-RESISTANT RAIN BIB OVERALLS, PVC/POLYESTER, M, GREEN, 30 X 42, SNAP
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's O41008 green rain bib overall is size medium and is made out of PVC. It meets the standards for ASTM D6413. It includes elastic suspenders, crossover buckle and features heavy-duty snaps, mildew resistant, plain front, specialty PVC coating resists fats, stitch bonded non-woven lining defies punctures and tears as well.
Technical Specs
Item Rain Bib Overall
Material PVC
Size M
Colour Green
Maximum Waist Size 42 in
ANSI Type ANSI 107 Class E
Number of Outside Pockets 0
Lining Material Polyester
Poids du tissu 11 oz
Fly Closure Type Snap
Insulated for Cold Conditions No
Waist Closure Buckle
Will Fit Over Boots Yes
Coating Material PVC
Includes Belt Loops No
Minimum Waist Size 40 in
Resists Alcohols, Alkalis, Caustics, Chemicals, Fats, Flame, Industrial Acids, Mildew, Moisture, Oils, Punctures, Salts, Tears
Series O41008
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 30 in
High-Visibility No
Number of Inside Pockets 0
Includes Lining Yes
Ankle Type Open
Thickness 17 mm
Standards ASTM D6413
Reflective Stripe Border Type None
Leg Fit Straight
Includes Elastic Suspenders, Crossover Buckle
Features Heavy Duty Snaps, Mildew Resistant, Plain Front, Specialty PVC Coating Resists Fats, Stitch Bonded Non-Woven Lining Defies Punctures and Tears as Well as Dissipates Moisture, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Includes Suspenders Yes
Pass Through Pockets No
Seam Style Sealed
Country of Origin China
(subject to change)