RAIN BIB OVERALLS, SBR, 4XL, YELLOW, 31 X 58, 18 MIL, SNAPS
RAIN BIB OVERALLS, SBR, 4XL, YELLOW, 31 X 58, 18 MIL, SNAPS
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's rain bib overall is size XXXX-large regular and is yellow. It is made out of sir with a cotton lining. It features chemical resistance, wind resistance, and meets the standards for ASTM D 6413. It also has snap fly, 18 mil thickness, cemented and vulcanized seams, and 16 ounce/sq yd fabric weight.
Technical Specs
Item Rain Bib Overall
Material SBR
Size 4XL
Colour Yellow
Maximum Waist Size 58 in
ANSI Type Unrated
Number of Outside Pockets 0
Lining Material Cotton
Fabric Weight 16 oz/sq yd
Fly Closure Type Snap
Insulated for Cold Conditions No
Leg Fit Straight
Includes Flap Closure, Side Openings
Resists Chemicals, Oils
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 31 in
High-Visibility No
Number of Inside Pockets 0
Includes Lining Yes
Ankle Type Cuff
Thickness 18 mm
Standards ASTM D 6413
Reflective Stripe Border Type None
Will Fit Over Boots Yes
Features Chemical Resistant, Wind Resistant
Seam Style Cemented, Vulcanized
Country of Origin Colombia
(subject to change)