Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This men's rain bib overall is size XXX-large and is yellow. It is made out of polyurethane. It meets the standards for ASTM D 6413. It also has 0.18mm thickness, double stitched, taped seams, a snaps waist closure, and three-ounce fabric weight.
Spécifications techniques
ItemRain Bib Overall
MaterialPolyurethane
Size3XL
Inseam32 in
High-VisibilityNo
Number of Outside Pockets0
Ankle TypeOpen
Thickness0.18 mm
Insulated for Cold ConditionsNo
Will Fit Over BootsNo
Coating MaterialPolyurethane
Minimum Waist Size52 in
Seam StyleDouble Stitched, Taped
StyleBib Overalls
GenderMen's
ColourYellow
Maximum Waist Size54 in
Number of Inside Pockets0
Includes LiningNo
Fabric Weight3 oz
StandardsASTM D 6413
Waist ClosureSnap
IncludesAdjustable Elastic Suspenders
Includes Belt LoopsNo
ResistsWater
Pays d’origineChina
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
: $50.39
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
: $98.36
/ pair
Droit de manutention écologique:
Droit de manutention écologique
: