!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY

MAGLINER

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY

CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YN99
  • Mfr. Model # HMK25AAAB
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 638
  • Shipping Weight 23.0 lbs

Product Details

This general purpose hand truck measures 18 1/2 inch width x 52 inch height x 20 inch depth and is grey. It is made out of aluminum. In addition, it has a 500-pound load capacity, a continuous frame loop handle, weighs 21 pounds. It also features protection sleeve and with brace.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 1/2 in
  • Nose Plate TypeOpen Straight
  • Nose Plate ProfileBeveled
  • Frame MaterialAluminum
  • Includes Wheel FendersWith Wheel Fenders
  • Handle TypeContinuous Frame Loop
  • Axle-Mounted Wheel TypeTread on Core
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster/Wheel Mounting Location2-Wheel
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • ColourGrey
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Overall Depth20 in
  • Overall Width18 1/2 in
  • Axle Dia.5/8 in
  • For Surface TypeAll Surface
  • Load Capacity 500 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Aluminum
  • Nose Plate Thickness 5/16 in
  • Frame Type Flat Back
  • Handle Height 48 in
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Assembled Unassembled
  • Features Protection Sleeve and with Brace
  • Includes Lever Pushoff Without Lever Pushoff
  • Maximum Stack Height 52 in
  • Overall Height 52 in
  • Weight 21 lb
  • Axle-Mounted Wheel Width 2 in
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list