CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 18 1/2 inch width x 48 inch height x 19 1/2 inch depth and is grey. It is made out of aluminum. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle, weighs 28 pounds. It also features protection sleeve.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 7 1/2 in
Nose Plate Type Open Straight
Nose Plate Profile Beveled
Frame Material Aluminum
Includes Wheel Fenders Without Wheel Fenders
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Grey
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 40 in
Overall Height 48 in
Weight 28 lb
Axle-Mounted Wheel Width 2 1/2 in
Hub Position Offset
Load Capacity 500 lb
Nose Plate Width 14 in
Nose Plate Material Aluminum
Nose Plate Thickness 5/16 in
Frame Type Rounded Back
Handle Height 48 in
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Assembled Unassembled
Features Protection Sleeve
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 19 1/2 in
Overall Width 18 1/2 in
Axle Dia. 5/8 in
For Surface Type All Surface
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$248.39
/ EACH
Related Products
MAGLINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.72
/ EACH