CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY
CORROSION-RESISTANT MODULAR ALUMINUM GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 17 1/2 inch width x 48 inch height x 20 inch depth and is grey. It is made out of aluminum. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle, weighs 22 pounds.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 7 1/2 in
Nose Plate Type Open Straight
Nose Plate Profile Beveled
Frame Material Aluminum
Includes Wheel Fenders With Wheel Fenders
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Grey
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 20 in
Overall Width 17 1/2 in
Axle Dia. 5/8 in
For Surface Type All Surface
Load Capacity 500 lb
Nose Plate Width 14 in
Nose Plate Material Aluminum
Nose Plate Thickness 5/16 in
Frame Type Flat Back
Handle Height 48 in
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Assembled Unassembled
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 40 in
Overall Height 48 in
Weight 22 lb
Axle-Mounted Wheel Width 1 5/8 in
Hub Position Offset
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.41
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.69
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.39
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$275.89
/ EACH
Related Products
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.92
/ EACH
GOLDENROD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.09
/ EACH
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.08
/ EACH
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$189.99
/ EACH
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.09
/ EACH
MAGLINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.19
/ EACH