!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP TRANSFER

PUMP TRANSFER

LINCOLN

PUMP TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP TRANSFER

PUMP TRANSFER

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1385
  • Mfr. Model # 1385
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1652
  • Shipping Weight 19.22 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialPolypropylene
  • Max. Oil Flow10 gpm @ 120 strokes
  • Max. Fluid Temp.250 Degrees F
  • Includes Discharge HoseNo
  • Suction Tube Length18 in to 34-1/2 in
  • MeteredNo
  • Bung Connection Dia.2 in
  • Adapter MaterialCast Iron
  • Includes SpoutYes
  • Self-PrimingYes
  • Wetted MaterialsCast Iron, Graphite, Paper Gasket, Polypropylene, Steel
  • IncludesAluminum Nozzle and Hanger
  • Food GradeNo
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Flow Rate 10 gpm @ 120 strokes
  • Max. Viscosity SAE140
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil
  • Includes Suction Tube Yes
  • Suction Tube Material Steel
  • Includes Bung Adapter Yes
  • Adapter Connection Type NPT
  • Includes Nozzle No
  • Power Source Hand Operated
  • Seal Material Polypropylene
  • Features Self-Priming
  • Diesel Exhaust Fluid Compatible No
  • For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oil, Kerosene, Motor Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list