!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP CAST IRON 1 IN 8 OZ.

DRUM PUMP CAST IRON 1 IN 8 OZ.

DAYTON

DRUM PUMP CAST IRON 1 IN 8 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP CAST IRON 1 IN 8 OZ.

DRUM PUMP CAST IRON 1 IN 8 OZ.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF40M295
  • Mfr. Model # 40M295
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 13.33 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeBucket, Drum, Pail
  • Includes2 in Bung, Discharge Spout, Pump Body, Rubber Boot, Suction Tube
  • Includes NozzleNo
  • Max. Flow Rate8 oz per stroke
  • MeteredNo
  • Suction Tube Length41 in
  • For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Adapter MaterialCast Iron
  • Discharge Tube Outlet ID7/8 in
  • FeaturesDual Directional Operation Allows Pump to Empty and Refill Containers
  • Includes Bung AdapterYes
  • Not Recommended ChemicalsAntifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Seal MaterialViton
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Cast Iron
  • Includes Discharge Hose No
  • Includes Spout Yes
  • Max. Viscosity 5,000 SUS
  • Pump Package Type Basic Pump with Spout
  • Wetted Materials Cast Iron, Steel, Viton
  • Includes Suction Tube Yes
  • Compatible Chemicals Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Discharge Tube Outlet OD 1 in
  • For Use With For Dispensing Diesel, Kerosene, Heating Oils, Motor Oils, and Other Non Corrosive Media
  • Max. Fluid Temp. 140 Degrees F
  • Power Source Hand Operated
  • Suction Tube OD 1 1/4 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list