!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROF DMM TRUE RMS W/COMPONENT LOGIC

PROF DMM TRUE RMS W/COMPONENT LOGIC

AMPROBE

PROF DMM TRUE RMS W/COMPONENT LOGIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROF DMM TRUE RMS W/COMPONENT LOGIC

PROF DMM TRUE RMS W/COMPONENT LOGIC

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $595.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET37XR-A
  • Mfr. Model # 37XR-A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/- (1.2 % rdg + 10 dgts)
  • Data HoldYes
  • Instrument Safety RatingCAT III 300 V, CAT II 600 V, CAT I 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special Features10 Amps AC/DC, Fully Safety Fused, Auto Power Off to Save Battery Life, Autoranging, Backlight, True-RMS with Component and Logic Test, Continuity Beeper, Display Update Rate: 2/sec, Nominal, Display: 4-3/4 Digit LCD, 10,000 Counts with 41-Segment Analog Bar Graph, Inductance to 40 H, Frequency to 40 MHz, Capacitance to 400 Μf, Logic to 20 MHz, Input Warning Tone When Test Leads are in Wrong Jack, Magne-Grip(TM) Holster with Magnetic Hanging Strap, Min/Max, Average, Relative, Peak and Data Hold, Operating Temperature: 0 Degrees C to 45 Degrees C at Less Than70% R.H, Power Battery: 9 V Neda 1604, JIS 006P, IEC 6F22, Separate Door for Easy Battery and Fuse Access
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size
  • Capacitance Measurement Accuracy+/- (3.0 % rdg + 5 dgts)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution1 uA
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery Size9V
  • Capacitance Measurement Resolution40 nF
  • Data LoggingNo
  • DC Voltage Measurement Resolution1 V
  • Diode TestYes
  • Duty CycleYes
  • Fuse AccessYes
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement10 MHz
  • Maximum Resistance Measurement40 megaohm
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement1 uA
  • Minimum Capacitance Measurement40 nF
  • Minimum DC Voltage Measurement1 V
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Minimum/Maximum MemoryYes
  • Overall Width3.6 in
  • Resistance Measurement Resolution1,000 ohm
  • Temperature Measurement Resolution0 Degrees C
  • Weight1 lb
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Basic DC Current Accuracy +/- (0.5 % rdg + 5 dgts)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 10,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/- (1.5 % rdg + 10 dgts)
  • Frequency Measurement Accuracy +/- (0.1 % rdg + 5 dgts)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Resistance Measurement Accuracy +/-2%
  • AC Voltage Measurement Resolution 1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 1 uA
  • Depth 2.4 in
  • Display Type LCD
  • Frequency Measurement Resolution 100 Hz
  • Includes 9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Test Leads with Threaded Alligator Clips
  • Maximum Capacitance Measurement 400 uF
  • Maximum Operating Temperature 113 Degrees F
  • Maximum Sound Level Measurement 50 dB
  • Maximum Temperature Measurement 113 Degrees F
  • Minimum AC Voltage Measurement 1 V
  • Minimum DC Current Measurement 1 uA
  • Minimum Frequency Measurement 100 Hz
  • Minimum Resistance Measurement 1,000 ohm
  • Minimum Temperature Measurement 32 Degrees F
  • Overall Height 7.7 in
  • Peak Hold Yes
  • Standards US-CSA-C, UL, OSHA
  • True RMS Bandwidth 2 kHz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list