!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLL PIN PUNCH SET, 12 PIECES, STEEL, METRIC/SAE

ROLL PIN PUNCH SET, 12 PIECES, STEEL, METRIC/SAE

WESTWARD

ROLL PIN PUNCH SET, 12 PIECES, STEEL, METRIC/SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLL PIN PUNCH SET, 12 PIECES, STEEL, METRIC/SAE

ROLL PIN PUNCH SET, 12 PIECES, STEEL, METRIC/SAE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG49A456
  • Mfr. Model # 49A456
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

This roll pin punch set has a length of 2¾ inch, 3¼ inch, 3½ inch, 4 inch, 4½ inch, 4¾ inch, 5 inch, 5½ inch, 6 inch. It features knurling, slip-resistant. In addition, it is made of steel, has a metric/SAE measurement type, and is not tether ready with a knurled grip. This roll pin punch set is designed for: metal and includes pilot punch: 1/16, pilot punch:½, pilot punch:¼, pilot punch:⅛, pilot punch: 3/16, p and more, 12 pieces.

Technical Specs

  • ItemRoll Pin Punch Set
  • Types IncludedPilot Punch
  • Blade Tip ShapeHalf Round
  • Includes HandguardHandguard Not Included
  • Overall Length2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/2 in, 6 in
  • Tip Size1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
  • Measurement TypeMetric, SAE
  • Punch Taper Length1 1/4 in, 1 7/10 in, 2 1/10 in, 2 1/2 in, 2 7/10 in, 2 4/5 in, 3 1/2 in, 4 in, 4 9/50 in
  • FeaturesKnurling, Slip-Resistant
  • Includes Striking CapStriking Cap Not Included
  • Set Type Punch Set
  • Number of Pieces 12
  • Includes Handle Handle Not Included
  • Material Applications Metal
  • Includes Pilot Punch: 1/16, Pilot Punch: 1/2, Pilot Punch: 1/4, Pilot Punch: 1/8, Pilot Punch: 3/16, Pilot Punch: 3/32, Pilot Punch: 3/8, Pilot Punch: 5/16, Pilot Punch: 5/32, Pilot Punch: 5/64, Pilot Punch: 7/16, Pilot Punch: 7/32
  • Material Steel
  • Container Type Pouch
  • Tether Ready Not Tether Ready
  • Grip Style Knurled
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list