!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Punch Type
Measurement Type
Tip Type
Shank Width
Taper Length
Shank Shape
Material
Number of Pieces
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin Loosening & Removing Punches

Pin loosening and removing punches dislodge and pull out pins, rivets, bushings, and other parts. They are typically struck on their shank to provide ample force to loosen and remove the pins. Loosening pins before removal reduces the risk of damage to surrounding surfaces and prevents mushrooming and bending of the punch.

https://catalogue.grainger.ca/?hybris=true

 304  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • DRIFT PIN, ALLOY STEEL, ½ IN TIP, BLACK OXIDE FINISH, 8 IN L, 1.1 LB WEIGHT
  • Item # KLN3262
  • Mfr. Model # 3262
  • EHC: EHC :
  • Barrel-type drift pinch Top diameter 15/16 inch. Bottom diameter 1/2 inch. Height 8 inch. Taper is uniform and blend into body diameter. Tough, drop forged steel, will properly end-pein in use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 319
  • WESTWARD
  • ROLL PIN PUNCH SET, 1/16 IN/3/32 IN/⅛ IN/5/32 IN/3/16 IN/¼ IN/5/16 IN TIP DIA, 7 PIECES, STEEL
  • Item # WSW2AJL9
  • Mfr. Model # 2AJL9
  • EHC: EHC :
  • This roll pin punch set is made of steel, has a SAE measurement type, and is not tether ready with a plain grip. This roll pin punch set is designed for: soft metal, wood and includes 1/161/4, ¼, ¼7/16, ⅛5/16, 3¾, 3/167/16, 3/325/16, 4¼, 4¾, 5¼, 5 7/16, 5/16, and more, 7 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 346
  • DASCO PRO
  • PIN PUNCH, 3/32 IN TIP DIA, 1¼ IN TAPER L, 5½ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE
  • Item # WWG24A903
  • Mfr. Model # 581
  • EHC: EHC :
  • This pin punch has a length of 5½ inch. It features prevent damage to the side walls containing the pin, used to remove a pin or key. In addition, it is made of steel, has a SAE measurement type, and is not tether ready with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • DRIVE PIN PUNCH SET, 1/8 IN/3/16 IN/1/4 IN/5/16 IN/3/8 IN TIP DIA, 5 PIECES, STEEL, SAE
  • Item # WSW2AJB1
  • Mfr. Model # 2AJB1
  • EHC: EHC :
  • This drive pin punch set has a width of⅛ inch, 3/16 inch, ¼ inch, 5/16 inch, ⅜ inch. In addition, it is made of steel, has a SAE measurement type, has a bright uncoated finish, and is not tether ready with a plain grip. This drive pin punch set is designed for: soft metal, wood and includes¼ inch x 8 inch, ⅛ inch x 8 inch, 3/16 inch x 8 inch, ⅜ inch x 8 inch, 5/16 inch x 8 inch, 5 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 346
  • DASCO PRO
  • PIN PUNCH, ⅛ IN TIP DIA, 1¼ IN TAPER L, 5½ IN OVERALL L, HEXAGON, STEEL, FLAT, SAE
  • Item # WWG24A904
  • Mfr. Model # 582
  • EHC: EHC :
  • This pin punch has a length of 5½ inch. It features prevent damage to the side walls containing the pin, used to remove a pin or key. In addition, it is made of steel, has a SAE measurement type, and is not tether ready with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • DRIFT PIN, ALLOY STEEL, 9/16 IN TIP, BLACK OXIDE FINISH, 8 IN L, 1.1 LB WEIGHT
  • Item # KLN3263
  • Mfr. Model # 3263
  • EHC: EHC :
  • Barrel-type drift pinch Top diameter 1-1/16 inch. Bottom diameter 9/16 inch. Height 8 inch. Taper is uniform and blend into body diameter. Tough, drop forged steel, will properly end-pein in use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 319
  • WESTWARD
  • ROLL PIN PUNCH SET, 12 PIECES, STEEL, METRIC/SAE
  • Item # GGG49A456
  • Mfr. Model # 49A456
  • EHC: EHC :
  • This roll pin punch set has a length of 2¾ inch, 3¼ inch, 3½ inch, 4 inch, 4½ inch, 4¾ inch, 5 inch, 5½ inch, 6 inch. It features knurling, slip-resistant. In addition, it is made of steel, has a metric/SAE measurement type, and is not tether ready with a knurled grip. This roll pin punch set is designed for: metal and includes pilot punch: 1/16, pilot punch:½, pilot punch:¼, pilot punch:⅛, pilot punch: 3/16, p and more, 12 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list