!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLL PIN PUNCH SET, 1 IN/1½ IN/2 IN/2½ IN/3 IN/4 IN PUNCH TAPER L, 12 PIECES, STEEL, SAE

ROLL PIN PUNCH SET, 1 IN/1½ IN/2 IN/2½ IN/3 IN/4 IN PUNCH TAPER L, 12 PIECES, STEEL, SAE

MAYHEW

ROLL PIN PUNCH SET, 1 IN/1½ IN/2 IN/2½ IN/3 IN/4 IN PUNCH TAPER L, 12 PIECES, STEEL, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLL PIN PUNCH SET, 1 IN/1½ IN/2 IN/2½ IN/3 IN/4 IN PUNCH TAPER L, 12 PIECES, STEEL, SAE

ROLL PIN PUNCH SET, 1 IN/1½ IN/2 IN/2½ IN/3 IN/4 IN PUNCH TAPER L, 12 PIECES, STEEL, SAE

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22KK79
  • Mfr. Model # 62254
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemRoll Pin Punch Set
  • Types IncludedPilot Punch
  • Includes HandleHandle Not Included
  • Material ApplicationsMetal, Stainless Steel
  • Includes1/2 in x 6 in, 1/4 in x 5 1/2 in, 1/8 in x 4 in, 3/16 in x 4 1/2 in, 3/32 in x 3 1/2 in, 3/8 in x 6 in, 5/16 in x 6 in, 5/32 in x 4 1/2 in, 5/64 in x 3 1/4 in, 7/16 in x 6 in, 7/32 in x 5 in, Pilot Punch: 1/16 in x 2 3/4 in
  • MaterialSteel
  • Container TypeBag
  • Tether ReadyNot Tether Ready
  • FinishBlack Oxide
  • Includes Striking CapStriking Cap Not Included
  • StandardsASME
  • Set Type Punch Set
  • Number of Pieces 12
  • Includes Handguard Handguard Not Included
  • Overall Length 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in
  • Tip Size 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in
  • Measurement Type SAE
  • Punch Taper Length 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 4 in
  • Features Can Drive and Remove Roll Pins and Other Hollow Tension Pins
  • Grip Style Knurled
  • Punch Type Pilot Punch
  • Weight 0.021 lb, 0.023 lb, 0.026 lb, 0.032 lb, 0.037 lb, 0.075 lb, 0.088 lb, 0.124 lb, 0.162 lb, 0.221 lb, 0.325 lb, 0.377 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list