!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, GREEN

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, GREEN

BRADY

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, GREEN

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, GREEN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY99564
  • Mfr. Model # 99564
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1036
  • Shipping Weight 0.3 lbs

Product Details

This lockout padlock is made of nylon with a triple coated hardened steel shackle and is green. It is chemical/corrosion/temperature resistant, meets the standards for OSHA and is in English, French, Spanish. In addition, it features: lock set keyed alike, non-conductive nylon shackle, measures 1½ inch W, and includes English/French/Spanish labels, key, padlock, with a 1½ inch shackle. This lockout padlock's legend message is: Danger Locked Out Do Not Remove.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialNylon
  • Body Thickness41/50 in
  • HeaderDanger
  • Key StyleStandard
  • Non-Removable KeyYes
  • Shackle Diameter1/4 in
  • Shackle MaterialHardened Steel
  • Vertical Shackle Clearance1 1/2 in
  • FeaturesLock Set Keyed Alike, Non-Conductive Nylon Shackle
  • LabelingLabel Included
  • LegendDanger Locked Out Do Not Remove
  • Minimum Temperature0 Degrees F
  • Number of Tumbler Pins6
  • Overall Width1 1/2 in
  • StandardsOSHA
  • Body Colour Green
  • Body Height 1 3/4 in
  • Body Width 1 1/2 in
  • Horizontal Shackle Clearance 4/5 in
  • Key Type Keyed Different
  • Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
  • Shackle Height 1 1/2 in
  • Shackle Type Open
  • Width Across Shackle 3/4 in
  • Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
  • Language English, French, Spanish
  • Maximum Temperature 250 Degrees F
  • Number of Keys Included 1
  • Opening Type Key
  • Shackle Material Coating Triple Coated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list