This lockout padlock is made of nylon with a triple coated hardened steel shackle and is purple. It is chemical/corrosion/temperature resistant, meets the standards for OSHA and is in English, French, Spanish. In addition, it features: lock set keyed alike, non-conductive body, non-sparking body, measures 1½ inch W, and includes English/French/Spanish labels, key, padlock, with a 1½ inch shackle. This rectangular lockout padlock's legend message is: Danger Locked Out Do Not Remove.
Technical Specs
ItemLockout Padlock
Padlock Body MaterialNylon
Body Thickness41/50 in
HeaderDanger
Key StyleStandard
Non-Removable KeyYes
Shackle Diameter1/4 in
Shackle MaterialHardened Steel
Vertical Shackle Clearance1 1/2 in
Body ShapeRectangular
FeaturesLock Set Keyed Alike, Non-Conductive Body, Non-Sparking Body
LabelingLabel Included
LegendDanger Locked Out Do Not Remove
Minimum Temperature0 Degrees F
Number of Tumbler Pins6
Overall Width1 1/2 in
StandardsOSHA
Body ColourPurple
Body Height1 3/4 in
Body Width1 1/2 in
Horizontal Shackle Clearance4/5 in
Key TypeKeyed Different
Resistance PropertiesChemical Resistant, Corrosion Resistant, Temperature Resistant
Shackle Height1 1/2 in
Shackle TypeOpen
Width Across Shackle3/4 in
Control Key Registration RequiredNo
Includes(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label