!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, STANDARD BODY, PLASTIC, KEY

LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, STANDARD BODY, PLASTIC, KEY

MASTER LOCK

LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, STANDARD BODY, PLASTIC, KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, STANDARD BODY, PLASTIC, KEY

LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, STANDARD BODY, PLASTIC, KEY

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST406ORJ
  • Mfr. Model # 406ORJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1037
  • Shipping Weight 0.17 lbs

Product Details

Non-conductive, non-magnetic and non-sparking. Ideal for confined space, medical, military, mining and electrical lockout. Includes write-on Danger and Property of labels in English, French and Spanish. 8 colour options.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialThermoplastic
  • Body Thickness3/4 in
  • HeaderDanger
  • Key StyleStandard
  • Non-Removable KeyYes
  • Shackle Diameter1/4 in
  • Shackle MaterialPlastic
  • Vertical Shackle Clearance1 1/2 in
  • FeaturesPrevents Arc Flashing, Prevents Electrical Current, Prevents Electrocution
  • LanguageEnglish
  • Number of Keys Included1
  • Opening TypeKey
  • Body Colour Orange
  • Body Height 1 3/4 in
  • Body Width 1 1/2 in
  • Horizontal Shackle Clearance 25/32 in
  • Key Type Keyed Different
  • Resistance Properties Non Conductive
  • Shackle Height 1 1/2 in
  • Shackle Type Open
  • Width Across Shackle 25/32 in
  • Includes (2) Keys, English Lockout Label, French Lockout Label, Spanish Label
  • Legend Danger Locked Out Do Not Remove
  • Number of Tumbler Pins 6
  • Standards OSHA 1910.147
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list