close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
General security brass padlock, 2 inch - 51 millimeter case width, 9/32 inch - 7 millimeter shackle diameter, 1 inch - 25 millimeter vertical clearance, 1 inch - 25 millimeter horizontal clearance.
Technical Specs
- ItemPadlock
- Lock Body MaterialBrass
- Lock Body ShapeRectangular
- Body Height1 1/2 in
- Body Thickness9/16 in
- Weather ResistantYes
- Key CodeVaries
- Shackle TypeStandard Shackle
- Shackle FinishChrome-Plated
- Shackle Diameter9/32 in
- Vertical Shackle Clearance15/16 in
- Key Locking MechanismPin Tumbler
- Interchangeable CoreNo
- Key RetainingNo
- Includes ChainNo
- Includes ID TagNo
- Number of Bumpers0
- Keying Keyed Different
- Lock Body Finish No Finish
- Lock Body Colour Gold
- Body Width 1 7/8 in
- Security Level General Security
- Lock Brand MASTER LOCK
- Number of Keys 2
- Shackle Material Steel
- Shackle Shape Rounded
- Horizontal Shackle Clearance 1 in
- Number of Pins 5 Pin
- Locking Mechanism Double Lever Locking
- Keyway Type Different
- Rekeyable No
- Includes Dust Cover No
- Includes Lock Cover No
- Number of Locks in Pack 1
Alternate Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.85
/ EACH
Related Products
-
LUCKY LINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.64
/ PACKAGE
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.17
/ EACH
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
LUCKY LINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.45
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.64
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.88
/ PACKAGE
-
LUCKY LINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.80
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.81
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.81
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.81
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.81
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.81
/ PACKAGE