!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Shackle Type
Weather Resistant
Shackle Material
Body Material
Body Width
Body Height
Body Thickness
Interchangeable Core
Rekeyable

Keyed Padlocks

https://catalogue.grainger.ca/?hybris=true

473 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MASTER LOCK
  • PADLOCK BRASS 30MM
  • Item # MST4130
  • Mfr. Model # 4130
  • EHC: EHC :
  • General security brass padlock, 1-3/16 inch - 30 millimeter case width, 3/16 inch - 5 millimeter shackle diameter, 5/8 inch - 16 millimeter vertical clearance, 9/16 inch - 14 millimeter horizontal clearance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1040
  • MASTER LOCK
  • PADLOCK BRASS 40MM
  • Item # MST4140
  • Mfr. Model # 4140
  • EHC: EHC :
  • General security brass padlock, 1-3/16 inch - 30 millimeter case width, 3/16 inch - 5 millimeter shackle diameter, 5/8 inch - 16 millimeter vertical clearance, 9/16 inch - 14 millimeter horizontal clearance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1040
  • MASTER LOCK
  • PADLOCK BRASS 20MM
  • Item # MST4120
  • Mfr. Model # 4120
  • EHC: EHC :
  • General security brass padlock, 3/4 inch - 19 millimeter case width, 1/8 inch - 4 millimeter shackle diameter, 7/16 inch - 11 millimeter vertical clearance, 7/32 inch - 6 millimeter horizontal clearance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1040
  • AMERICAN LOCK
  • PADLOCK STEEL 1-1/2IN
  • Item # AMLA5100
  • Mfr. Model # A5100
  • EHC: EHC :
  • Constructed of hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion. Hardened boron alloy steel shackles offers superior cut resistance. Six-pin tumbler cylinders with serrated stainless steel pins provide superior pick res

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list