LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, STEEL, BLACK, 1 PK 
				LOCKOUT PADLOCK, KEYED DIFFERENT, ALUMINUM, STANDARD BODY, STEEL, BLACK, 1 PK 
				
				
					
					ZING 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This lockout padlock is made of aluminum and is black. It is corrosion resistant, meets the standards for UL Listed and has the following languages: English, French, Spanish. In addition, it measures 3¼ inch H x 1½ inch W, and includes English, Spanish, and French labels with a 1½ inch shackle. This lockout padlock's legend message is: Danger Locked Out Do Not Remove, and the header reads: Danger.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Lockout Padlock  
						
					
				
					
						
							Padlock Body Material Aluminum  
						
					
				
					
						
							Body Thickness 3/4 in  
						
					
				
					
						
							Header Danger  
						
					
				
					
						
							Key Style Standard  
						
					
				
					
						
							Non-Removable Key Yes  
						
					
				
					
						
							Shackle Diameter 1/4 in  
						
					
				
					
						
							Shackle Material Steel  
						
					
				
					
						
							Vertical Shackle Clearance 1 in  
						
					
				
					
						
							Body Material Coating Plastic Encased  
						
					
				
					
						
							Includes English, Spanish, and French Labels  
						
					
				
					
						
							Language English, French, Spanish  
						
					
				
					
						
							Number of Keys Included 1  
						
					
				
					
						
							Opening Type Key  
						
					
				
					
						
							Overall Width 1 1/2 in  
						
					
				
			 
			
			
				
					
						
							Body Colour  Black  
						
					
				
					
						
							Body Height  1 3/4 in  
						
					
				
					
						
							Body Width  1 1/2 in  
						
					
				
					
						
							Horizontal Shackle Clearance  3/4 in  
						
					
				
					
						
							Key Type  Keyed Different  
						
					
				
					
						
							Resistance Properties  Corrosion Resistant  
						
					
				
					
						
							Shackle Height  1 1/2 in  
						
					
				
					
						
							Shackle Type  Open  
						
					
				
					
						
							Width Across Shackle  11/16 in  
						
					
				
					
						
							Bumper Colour  Black  
						
					
				
					
						
							Labeling  Label Included  
						
					
				
					
						
							Legend  Danger Locked Out Do Not Remove  
						
					
				
					
						
							Number of Tumbler Pins  6  
						
					
				
					
						
							Overall Height  3 1/4 in  
						
					
				
					
						
							Standards  UL Listed  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									MASTER LOCK
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $27.53 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									BRADY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $29.97 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									ABUS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $28.11 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							 
					 
					    
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									MASTER LOCK
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $11.40 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $44.14 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $28.27 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $22.51 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $29.68 
	
	
		
		 / each