!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLCK STL 1-1/8IN KA 2-1/2IN SHKL RM KY

PADLCK STL 1-1/8IN KA 2-1/2IN SHKL RM KY

MASTER LOCK

PADLCK STL 1-1/8IN KA 2-1/2IN SHKL RM KY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLCK STL 1-1/8IN KA 2-1/2IN SHKL RM KY

PADLCK STL 1-1/8IN KA 2-1/2IN SHKL RM KY

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST7KALJ
  • Mfr. Model # 7KALJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.308 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body FinishLaminated
  • Lock Body ShapeRectangular
  • Lock Body ColourSilver
  • Body Thickness1/2 in
  • Bumper ColourBlue
  • EnvironmentIndoor
  • Horizontal Shackle Clearance1/2 in
  • Includes ChainNo
  • Includes ID TagNo
  • Interchangeable CoreNo
  • KeyingKeyed Alike
  • Key RetainingNo
  • Locking MechanismDouble Lever Locking
  • Number of Keys2
  • Number of Pins4 Pin
  • Shackle Diameter3/16 in
  • Vertical Shackle Clearance2 1/2 in
  • Shackle Type Long Shackle
  • Shackle Material Steel
  • Shackle Finish Nickel
  • Additional Key Mfr Part No. K7
  • Body Height 1 1/16 in
  • Body Width 1 1/8 in
  • Bumper Material Rubber
  • Features Superior Strength and Pry Resistance
  • Includes Bumpers
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Key Code Varies
  • Key Locking Mechanism Pin Tumbler
  • Keyway Type Master K7
  • Number of Bumpers 1
  • Number of Locks in Pack 1
  • Rekeyable No
  • Shackle Shape Rounded
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list