ABSORBENT PAD, 19 OZ ABSORBED PER PAD, 31 GALLON CAPACITY, CASE,200 PK
ABSORBENT PAD, 19 OZ ABSORBED PER PAD, 31 GALLON CAPACITY, CASE,200 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
SXT(TM) xtra tough industrial oil sorbent is the ultimate oil only wipe down sorbent. Maximum strength absorbency sorbent with a double-sided, low-linting coverstock for cleaning and wiping surfaces, lightweight.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Oil-Only
Volume Absorbed Per Pad 19 oz
Material Polypropylene
Perforated Yes
Perforation Along Width 7 1/2 in
Dimpled Yes
Coverstock Material Spunbond
Number of Pads 200
Width 15 in
Colour White
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Oil
Volume Absorbed per Pkg. 31 gal
Number of Layers 3-ply
Perforated Size 7 1/2 in x 19 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Length 19 in
Static Dissipative No
Series SXT
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$167.51
/ BALE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.20
/ BALE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$465.78
/ BALE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.71
/ pkg.
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.98
/ CASE