!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PAD, OIL ONLY, PREMIUM, BLUE, 17 X 19 IN, BALE 200

SORBENT PAD, OIL ONLY, PREMIUM, BLUE, 17 X 19 IN, BALE 200

CAN-ROSS

SORBENT PAD, OIL ONLY, PREMIUM, BLUE, 17 X 19 IN, BALE 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PAD, OIL ONLY, PREMIUM, BLUE, 17 X 19 IN, BALE 200

SORBENT PAD, OIL ONLY, PREMIUM, BLUE, 17 X 19 IN, BALE 200

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $478.19 / BALE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBOP70
  • Mfr. Model # SBOP70
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 999
  • Shipping Weight 19.07 lbs

Product Details

This premium quality blue sorbent pad is used to absorb oil and hydrocarbon-based liquids and will repel water. The oil works best on the blue material making it more visible. Each bale has 200 pads, each measuring 17 x 19 inches.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil Based Liquids
  • MaterialPolypropylene
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockYes
  • Package TypeBag
  • Length19 in
  • NeutralizingNo
  • FloatingYes
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • SeriesMRO Plus
  • Adhesive BackingNo
  • FeaturesHigh Adsorption and Retention Capabilities, Low linting and High Tensile Strength
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 36 gal
  • Perforated No
  • Dimpled Yes
  • Coverstock Material Fine Fibre
  • Number of Pads 200
  • Width 17 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour Blue
  • Specialized Applications Industrial, Marine, MRO, Oil and Gas
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list