!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOOR LOCK BATTERY PACK, 6V DC, 1,500 MAH CAPACITY, 2.125 IN H, 2 IN W

DOOR LOCK BATTERY PACK, 6V DC, 1,500 MAH CAPACITY, 2.125 IN H, 2 IN W

ALARM LOCK

DOOR LOCK BATTERY PACK, 6V DC, 1,500 MAH CAPACITY, 2.125 IN H, 2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR LOCK BATTERY PACK, 6V DC, 1,500 MAH CAPACITY, 2.125 IN H, 2 IN W

DOOR LOCK BATTERY PACK, 6V DC, 1,500 MAH CAPACITY, 2.125 IN H, 2 IN W

ALARM LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1U106
  • Mfr. Model # BP6
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 141
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemDoor Lock Battery Pack
  • Fits BrandAlarm Lock/Trilogy
  • Capacity - Batteries1,500 mAh
  • Battery ChemistryAlkaline
  • Width2 in
  • Number of Cells - Battery4
  • Min. Operating Temp.30 Degrees F
  • Shelf Life 5 yr
  • Voltage - Batteries 6V DC
  • Fits Model Mfr. No. LL1, PG10 and 11A
  • Height 2.125 in
  • Depth 2 in
  • Max. Operating Temp. 150 Degrees F
  • Terminal Type - Batteries Wire Leads
  • Country of Origin Dominican Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list