!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ¼ IN TUBE OD, 23/32 IN OVERALL LG, FERULOK

NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ¼ IN TUBE OD, 23/32 IN OVERALL LG, FERULOK

PARKER

NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ¼ IN TUBE OD, 23/32 IN OVERALL LG, FERULOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ¼ IN TUBE OD, 23/32 IN OVERALL LG, FERULOK

NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ¼ IN TUBE OD, 23/32 IN OVERALL LG, FERULOK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE4BU-SS
  • Mfr. Model # 4 BU-SS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.04 lbs

Product Details

This Ferulok series nut meets the standards for SAE J514, has a length of 23/32 inch, and is designed for the following applications: fluids, gases. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a nut, with an imperial system of measurement, and 7/16"-20 thread. Plus, it has a compression connection type and 9/16 inch hex size.

Technical Specs

  • ItemNut
  • Fitting MaterialStainless Steel
  • Maximum Operating Temperature1,200 Degrees F
  • Thread Size7/16"-20
  • System of MeasurementImperial
  • SeriesFerulok
  • Fitting Connection TypeCompression
  • Minimum Operating Temperature425 Degrees F
  • Application Fluids, Gases
  • Material Grade 316
  • Overall Length 23/32 in
  • Specific Fitting Shape Nut
  • Compatible Tube Outer Diameter 1/4 in
  • Standards SAE J514
  • Hex Size 9/16 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list