!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Compatible Tube Material
Maximum Operating Pressure
Maximum Operating Temperature
Series
Application
Standards

Stainless Steel Compression Tube Fittings for Hydraulics

https://catalogue.grainger.ca/?hybris=true

63 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • FEMALE CONNECTOR: 316 SS, MALE FLARELESS BITE X FNPT, FOR ¼ IN TUBE OD, FERULOK
  • Item # DYE4GBU-SS
  • Mfr. Model # 4 GBU-SS
  • EHC: EHC :
  • This Ferulok series female connector meets the standards for SAE J514, has a length of 1 3/32 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • BITE FERRULES: 316 STAINLESS STEEL, MALE FLARELESS BITE, FOR ¼ IN TUBE OD, ⅜ IN L
  • Item # DYE4TU-SS
  • Mfr. Model # 4 TU-SS
  • EHC: EHC :
  • This Ferulok series bite ferrules meets the standards for SAE J514, has a length of ⅜ inch, has an operating temperature of 425 Degrees F to 1,200 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a ferrule, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ¼ IN TUBE OD, 23/32 IN OVERALL LG, FERULOK
  • Item # DYE4BU-SS
  • Mfr. Model # 4 BU-SS
  • EHC: EHC :
  • This Ferulok series nut meets the standards for SAE J514, has a length of 23/32 inch, and is designed for the following applications: fluids, gases. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a nut, with an imperial system of measurement, and 7/16"-20 thread. Plus, it has a compression connection type and 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1783
  • PARKER
  • BITE FERRULES: 316 STAINLESS STEEL, MALE FLARELESS BITE, FOR ⅜ IN TUBE OD, 13/32 IN L
  • Item # DYE6TU-SS
  • Mfr. Model # 6 TU-SS
  • EHC: EHC :
  • This Ferulok series bite ferrules meets the standards for SAE J514, has a length of 13/32 inch, has an operating temperature of 425 Degrees F to 1,200 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a ferrule, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: 316 SS, MALE O-RING FACE SEAL X MNPTF, FOR ⅜ IN TUBE OD, SEAL-LOK
  • Item # DYE6FLO-SS
  • Mfr. Model # 6 FLO-SS
  • EHC: EHC :
  • This Seal-Lok series male connector meets the standards for SAE J1453, has a length of 1¼ inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F and is resistant to vibration and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ¾ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE ELBOW, 90 ° : 316 STAINLESS STEEL, MALE FLARELESS BITE X MNPTF, FOR ½ IN TUBE OD
  • Item # DYE8-8CBU-SS
  • Mfr. Model # 8-8 CBU-SS
  • EHC: EHC :
  • This Ferulok series male elbow meets the standards for SAE J514, has a length of 1 11/32 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION TEE: 316 SS, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE
  • Item # DYE6JBU-SS
  • Mfr. Model # 6 JBU-SS
  • EHC: EHC :
  • This Ferulok series union tee meets the standards for SAE J514, has a length of 1 1/16 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1783
  • PARKER
  • BITE FERRULES: 316 STAINLESS STEEL, MALE FLARELESS BITE, FOR ½ IN TUBE OD, 7/16 IN L
  • Item # DYE8TU-SS
  • Mfr. Model # 8 TU-SS
  • EHC: EHC :
  • This Ferulok series bite ferrules meets the standards for SAE J514, has a length of 7/16 inch, has an operating temperature of 425 Degrees F to 1,200 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a ferrule, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE ELBOW, 90 ° : 316 SS, MALE FLARELESS BITE X MNPTF, FOR ⅜ IN TUBE OD, 90 HRB
  • Item # DYE6-8CBU-SS
  • Mfr. Model # 6-8 CBU-SS
  • EHC: EHC :
  • This Ferulok series male elbow meets the standards for SAE J514, has a length of 1¼ inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION ELBOW: 316 STAINLESS STEEL, MALE FLARELESS BITE X MALE FLARELESS BITE, 7/8 IN L
  • Item # DYE4EBU-SS
  • Mfr. Model # 4 EBU-SS
  • EHC: EHC :
  • This Ferulok series union elbow meets the standards for SAE J514, has a length of ⅞ inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a 90 Degrees elbow, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: 316 SS, MALE FLARELESS BITE X MNPTF, FOR ⅝ IN TUBE OD, FERULOK
  • Item # DYE10FBU-SS
  • Mfr. Model # 10 FBU-SS
  • EHC: EHC :
  • This Ferulok series male connector meets the standards for SAE J514, has a length of 1¾ inch, a maximum operating pressure of 4,500 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 15/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION: 316 SS, MALE FLARELESS BITE X MALE FLARELESS BITE, FOR ⅝ IN X ⅝ IN TUBE OD
  • Item # DYE10HBU-SS
  • Mfr. Model # 10 HBU-SS
  • EHC: EHC :
  • This Ferulok series union meets the standards for SAE J514, has a length of 1⅝ inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a 15/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE RUN TEE: 316 SS, MALE FLARELESS BITE X MNPT X MALE FLARELESS BITE, FERULOK, MNPT
  • Item # DYE4-4-4RBU-SS
  • Mfr. Model # 4-4-4 RBU-SS
  • EHC: EHC :
  • This Ferulok series male run tee meets the standards for SAE J514, has a length of 1 1/32 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is an adapter tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • FEMALE CONNECTOR: 316 SS, MALE FLARELESS BITE X FNPT, FOR ⅜ IN TUBE OD, FERULOK
  • Item # DYE6GBU-SS
  • Mfr. Model # 6 GBU-SS
  • EHC: EHC :
  • This Ferulok series female connector meets the standards for SAE J514, has a length of 1 5/16 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ¾ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION TEE: 316 SS, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE
  • Item # DYE8JBU-SS
  • Mfr. Model # 8 JBU-SS
  • EHC: EHC :
  • This Ferulok series union tee meets the standards for SAE J514, has a length of 1¼ inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gases, oils. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of 316-grade stainless steel. In addition, it is a tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1783
  • PARKER
  • MALE CONNECTOR: 316 SS, MALE O-RING FACE SEAL X MNPTF, FOR ¼ IN TUBE OD, SEAL-LOK
  • Item # DYE4-4FLO-SS
  • Mfr. Model # 4-4 FLO-SS
  • EHC: EHC :
  • This Seal-Lok series male connector meets the standards for SAE J1453, has a length of 1¼ inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F and is resistant to vibration and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list