!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE CONNECTOR: STAINLESS STEEL, MALE FLARELESS BITE X MNPTF, FOR ¼ IN TUBE OD, ⅛ IN PIPE

MALE CONNECTOR: STAINLESS STEEL, MALE FLARELESS BITE X MNPTF, FOR ¼ IN TUBE OD, ⅛ IN PIPE

PARKER

MALE CONNECTOR: STAINLESS STEEL, MALE FLARELESS BITE X MNPTF, FOR ¼ IN TUBE OD, ⅛ IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE CONNECTOR: STAINLESS STEEL, MALE FLARELESS BITE X MNPTF, FOR ¼ IN TUBE OD, ⅛ IN PIPE

MALE CONNECTOR: STAINLESS STEEL, MALE FLARELESS BITE X MNPTF, FOR ¼ IN TUBE OD, ⅛ IN PIPE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE4FBU-SS
  • Mfr. Model # 4 FBU-SS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This Ferulok series male connector meets the standards for SAE J514, has a length of 1⅛ inch, a maximum operating pressure of 6,000 psi and is designed for the following applications: gases, hydraulic fluids. It has an operating temperature of 425 Degrees F to 1,200 Degrees F, and is made of stainless steel. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a ½ inch hex size.

Technical Specs

  • ItemMale Connector
  • Fitting Side A Connection TypeMale Flareless Bite
  • Fitting MaterialStainless Steel
  • Maximum Operating Pressure6,000 psi
  • Overall Length1 1/8 in
  • Fitting Side B Pipe Size1/8 in
  • Thread Size B1/8"-27
  • System of MeasurementImperial
  • Compatible Tube MaterialMonel Nickel Alloy, Stainless Steel, Steel
  • Hex Size1/2 in
  • Application Gases, Hydraulic Fluids
  • Fitting Side B Connection Type MNPTF
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Maximum Operating Temperature 1,200 Degrees F
  • Specific Fitting Shape Straight Adapter
  • Compatible Fitting Brands Ferulok
  • Series Ferulok
  • Standards SAE J514
  • Compatible Tube Wall Thickness 0.065 in
  • Minimum Operating Temperature 425 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list