!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, 1¼ IN MAX JAW OPENING, 7¼ IN OVERALL L, 2½ IN JAW L, 3/32 IN TIP W

NEEDLE NOSE PLIER, 1¼ IN MAX JAW OPENING, 7¼ IN OVERALL L, 2½ IN JAW L, 3/32 IN TIP W

KLEIN TOOLS

NEEDLE NOSE PLIER, 1¼ IN MAX JAW OPENING, 7¼ IN OVERALL L, 2½ IN JAW L, 3/32 IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, 1¼ IN MAX JAW OPENING, 7¼ IN OVERALL L, 2½ IN JAW L, 3/32 IN TIP W

NEEDLE NOSE PLIER, 1¼ IN MAX JAW OPENING, 7¼ IN OVERALL L, 2½ IN JAW L, 3/32 IN TIP W

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND203-7
  • Mfr. Model # D203-7
  • UNSPSC # 27112134
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.35 lbs

Product Details

7-1/8 inch standard long nose pliers with side cutter. Standard long-nose design with cutting knives at hinge. Permits wrapping, looping, and cutting with a single pliers. Plastic-dipped handles.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 1/4 in
  • Tip Width3/32 in
  • Jaw Thickness3/8 in
  • Non-SparkingNot Non-Sparking
  • ApplicationCutting, Looping, Wrapping
  • FinishInduction Hardened
  • Handle ColourYellow
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeManual
  • Jaw Width3/4 in
  • Plier MaterialSteel
  • Tether ReadyNot Tether Ready
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 7 1/4 in
  • Jaw Length 2 1/2 in
  • Additional Tool Functions Stripper
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Thin-Nose
  • Grip Material Plastic
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Steel Type Tool Steel
  • Weight 4.6 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list