LONG NOSE PLIER, 2½ IN MAX JAW OPENING, 8¼ IN OVERALL L, 2½ IN JAW L, 3/16 IN TIP W
LONG NOSE PLIER, 2½ IN MAX JAW OPENING, 8¼ IN OVERALL L, 2½ IN JAW L, 3/16 IN TIP W
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long-nose pliers has a length of 8¼ inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter.
Technical Specs
Item Long-Nose Pliers
Nose Shape Straight
ESD-Safe Not ESD-Safe
Maximum Jaw Opening 2 1/2 in
Tip Width 3/16 in
Non-Sparking Not Non-Sparking
Cutting Capacities 13/64 in, 1,241 MPA
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Serrated
Joint Type Solid
Standards ASME B107.500-2010
Plier Type Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 8 1/4 in
Jaw Length 2 1/2 in
Insulated Not Insulated
Voltage Rating Not Rated
Handle Colour Blue
Includes Wire Cutter Wire Cutter Included
Jaw Opening Type Manual
Jaw Width 3/8 in
Plier Material Steel
Tether Ready Not Tether Ready
Country of Origin China
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.81
/ EACH
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.91
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.25
/ EACH