!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER 1000V CAT II INDUSTRIAL

MULTIMETER 1000V CAT II INDUSTRIAL

FLUKE

MULTIMETER 1000V CAT II INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER 1000V CAT II INDUSTRIAL

MULTIMETER 1000V CAT II INDUSTRIAL

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $778.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET77-4
  • Mfr. Model # FLUKE-77-4
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 150
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-(2.0% + 2)
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600 V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesBattery Door, Ergonomic Overmolded Housing with Integrated Probe Holders
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Basic Features
  • Capacitance Measurement Accuracy+/-(1.2% + 2)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • AC Response CalculationAverage
  • AC Current Measurement Resolution0.01 mA
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery Size9V
  • Capacitance Measurement Resolution1 nF
  • Data LoggingYes
  • DC Voltage Measurement Resolution1 V
  • Diode TestYes
  • Duty CycleNo
  • Fuse AccessYes
  • Manufacturers Warranty LengthLifetime
  • Maximum Frequency Measurement100 kHz
  • Maximum Resistance Measurement50 megaohm
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Current Measurement0 mA
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Storage Temperature-40 Degrees F
  • Overall Height1.7 in
  • Pulse WidthNo
  • Software IncludedNo
  • Weight420 g
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.30% + 1 Digit
  • Basic DC Current Accuracy 1.5% + 2
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy 2.5% + 2
  • Frequency Measurement Accuracy +/-(0.1% + 1)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Resistance Measurement Accuracy +/-0.5%
  • AC Voltage Measurement Resolution 1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.01 uA
  • Depth 7.3 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Includes (1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0 mA
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.5 in
  • Resistance Measurement Resolution 0.1 ohm
  • Standards ANSI/ISA S82.02.01, CSA C22.2-1010.1, UL, VDE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list