MOTOR,1/30 HP,3.3 IN
MOTOR,1/30 HP,3.3 IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
HVAC 3.3 In diameter motor. Shaded pole. Open air-over. 1/30 HP, 3000 RPM, 115 volts. Full load amps 1.2. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Number of speeds 1. Insulation class B. Rotation CW. Thermal protection au
Technical Specs
Item HVAC Motor
Nameplate RPM 3,000 RPM
Voltage 115V AC
Frame 3.3
Shaft Dia. 5/16 in
Motor Thermal Protection Auto
Max. Ambient Temp. 40 Degrees C
Includes 60/50 Hz 5 cu in Junction Box
Motor Design Shaded Pole
Motor Enclosure Design Open Air Over
Phase Single
Ins. Class B
Capacitor Required Capacitor Not Required
Duty Cycle Continuous
Motor Shaft Design Flat
Mounting Stud Pattern 2 7/8 in
Standards CSA Certified, UL Recognized
Usable @ 208V Not Usable at 208V
HP 1/30 hp
No. of Speeds 1
Motor Shaft Rotation CWSE
Motor Mounting Type Stud
Shaft Length 2 3/8 in
Motor Bearings Sleeve
Full Load Amps 1.2 A
Length Less Shaft 3 in
Motor Sub Application Direct Drive Fan/Blower
Motor Mounting Position All Angle
Motor Service Factor 1
Body Dia. 3 5/16 in
Cord Length 12 in
Hz 60/50 Hz
Mounting Stud Location Shaft End
Number of Shafts 1
Usable @ 200V Not Usable at 200V
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.03
/ EACH
Related Products
DART CONTROLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$412.26
/ EACH
DART CONTROLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.85
/ EACH