!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,1/30 HP,3.3 IN

MOTOR,1/30 HP,3.3 IN

DAYTON

MOTOR,1/30 HP,3.3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/30 HP,3.3 IN

MOTOR,1/30 HP,3.3 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3M725D
  • Mfr. Model # 3M725E
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

HVAC 3.3 In diameter motor. Shaded pole. Open air-over. 1/30 HP, 3000 RPM, 230 volts. Full load amps 0.6. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Number of speeds 1. Insulation class B. Rotation CW. Thermal protection au

Technical Specs

  • ItemHVAC Motor
  • Nameplate RPM3,000 RPM
  • Voltage230V AC
  • Frame3.3
  • Shaft Dia.5/16 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Includes5 cu in Junction Box
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air Over
  • PhaseSingle
  • Ins. ClassB
  • Capacitor RequiredCapacitor Not Required
  • Duty CycleContinuous
  • Motor Shaft DesignFlat
  • Mounting Stud Pattern2 7/8 in
  • StandardsCSA Certified, UL Recognized (E37403)
  • Usable @ 208VNot Usable at 208V
  • HP 1/30 hp
  • No. of Speeds 1
  • Motor Shaft Rotation CWSE
  • Motor Mounting Type Stud
  • Shaft Length 2 1/4 in
  • Motor Bearings Sleeve
  • Full Load Amps 0.6 A
  • Length Less Shaft 3 1/8 in
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Service Factor 1
  • Body Dia. 3 5/16 in
  • Cord Length 6 in
  • Hz 60 Hz
  • Mounting Stud Location Shaft End
  • Number of Shafts 1
  • Usable @ 200V Not Usable at 200V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list