!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Motor Design
Motor Enclosure Design ?
HP ?
Nameplate RPM ?
No. of Speeds ?
Voltage ?
Motor Mounting Type
Number of Shafts
Motor Shaft Rotation
Motor Sub Application
Frame ?
Motor Thermal Protection
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

3.3 Inch Diameter HVAC AC Motors

These 3.3-inch diameter HVAC AC motors extend the life of equipment by replacing old or defective electric motors in fans, blowers, pumps, air conditioners, and heaters without the need for replacing the entire HVAC unit.

https://catalogue.grainger.ca/?hybris=true

 148  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • HVAC MOTOR,3000 RPM,115V,1/20 HP
  • Item # GGE6NZP6
  • Mfr. Model # 71626876M
  • EHC: EHC :
  • HVAC Motor,PSC,Open Air-Over,Continuous,1/20 HP,3,000 Nameplate RPM,115 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 0.63,60 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounting Stud,Ball Bearings,Thermal Protection Auto,Body Dia. 3.25 In.,Shaft Dia. 5/16 po,Shaft Length 2-1/2 In.,3 In.,4/BE,2 x 2 In.,1,Flat,Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 19
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAYTON
  • MOTOR,1/30 HP,3.3 IN
  • Item # AOS3M777D
  • Mfr. Model # 3M777E
  • EHC: EHC :
  • HVAC 3.3 In diameter motor. Shaded pole. Open air-over. 1/30 HP, 3000 RPM, 115 volts. Full load amps 1.2. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Number of speeds 1. Insulation class B. Rotation CW. Thermal protection au

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 19
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list