Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
GENERAL PURPOSE SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP
GENERAL PURPOSE SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Technical Specs
- ItemScrewdriver Set
- Tip Size1/16 in, 1/8 in, 3/32 in
- Grip StyleErgonomic
- InsulatedNot Insulated
- Non-SparkingNot Non-Sparking
- IncludesKeystone Slotted 1/16 in x 2 in, Cabinet 3/32 in x 3 in, 1/8 in x 3 in, Phillips #0 x 3 in
- StandardsANSI, ASME
- RatchetingNot Ratcheting
- Shank MaterialAlloy Steel
- Container TypeNone
- Handle ColourBlack
- Magnetized TipNot Magnetized Tip
- Tip Finish Chrome
- Tip Style Phillips, Slotted
- Number of Pieces 4
- ESD Safe Not ESD Safe
- Measurement Type SAE
- Corrosion Resistant Corrosion-Resistant
- Tether Ready Not Tether Ready
- Shank Finish Chrome
- Shank Shape Round
- Overall Length 4 3/4 in to 5 3/4 in
- Handle Material Plastic
- Sizes Included Cabinet: 3/32 in x 3 in, 1/8 in x 3 in, Keystone Slotted: 1/16 in x 2 in, Phillips: #0 x 3 in
- Country of Origin United States
(subject to change)
Alternate Products
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.76
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.56
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.35
/ PACKAGE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.16
/ PACKAGE
You have #compareProducts out of 5 products to compare selected.
Clear All