CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, XL (10)
CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, XL (10)
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black Hexarmor PointGuard Ultra 4041 cut-resistant knit gloves are size X-large and are made with cotton and SuperFabric. In addition, they are uncoated and have a straight thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They have a hook-and-loop cuff and feature padded knuckles.
Technical Specs
Item Mechanics Gloves
Hand Protection Style Glove
Palm Material Synthetic Leather
Glove Back Material SuperFabric(R)
Standards ANSI/ISEA 105, EN 388
ANSI/ISEA Cut Level A9
Touchscreen Compatible No
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 10
Grip Coating Material Silicone
Includes Double Palm No
ANSI/ISEA Puncture Level 3
Latex-Free No
Glove Cut Clute
Cut-Resistance Coverage Palm Side
Cuff Style Hook-and-Loop
Glove Liner Material Cotton
Glove Back Colour Black
Glove Coating Material Uncoated
ANSI/ISEA Needlestick Level - Palm 5
Colour Black
Series PointGuard(R) Ultra 4041
Glove Performance General Purpose
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Glove Features Padded Knuckles
Reflective Backing No
Glove Hand Style Left and Right
Glove Coating Finish Smooth
Alternate Products
HEXARMOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.19
/ PAIR