CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, 2XL (11)
CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, 2XL (11)
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black Hexarmor PointGuard Ultra 4041 cut-resistant knit gloves are size XX-large and are made with cotton and SuperFabric. In addition, they are uncoated and have a straight thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff. They feature padded knuckles.
Technical Specs
Item Mechanics Gloves
Hand Protection Style Glove
Insulated No
Glove Liner Material Cotton
Glove Back Colour Black
Standards EN 388
ANSI/ISEA Cut Level A9
Touchscreen Compatible No
Finger Coverage Full Finger
Series PointGuard(R) Ultra 4041
Glove Performance General Purpose
Size- Alpha 2XL
Includes Reinforced Thumb Crotch No
Glove Features Padded Knuckles
Includes Double Palm No
ANSI/ISEA Cut Load 6,679 g
ANSI/ISEA Needlestick Force - Fingertips 11.3 N
ANSI/ISEA Puncture Force 84 N
Sold As Pair
Latex-Free No
Glove Cut Clute
Cut-Resistance Coverage Palm Side
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material SuperFabric(R)
Glove Construction Cut and Sewn
Glove Coating Material Uncoated
ANSI/ISEA Needlestick Level - Palm 5
Colour Black
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 11
Grip Coating Material Silicone
Grip Pattern Hexagon
Reflective Backing No
ANSI/ISEA Puncture Level 3
ANSI/ISEA Needlestick Force - Palm 11.3 N
Pairs per Package 1
Glove Hand Style Left and Right
Glove Coating Finish Smooth