!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAX XT O2/LEL/H2S/CO

MAX XT O2/LEL/H2S/CO

BW TECHNOLOGIES

MAX XT O2/LEL/H2S/CO close
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
MAX XT O2/LEL/H2S/CO

MAX XT O2/LEL/H2S/CO

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,742.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable
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
  • Item # BWTXT-XWHM-Y-NA
  • Mfr. Model # XT-XWHM-Y-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 968
  • Shipping Weight 2.1 lbs

Product Details

GasAlertMax XT II multi-gas detector offers and integrated sampling pump designed with SmartSample technology to prevent moisture from entering pump and to save time with reliable pump block detection. GasAlertMax XT II, O2, LEL, H2S, CO. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

Technical Specs

  • ItemMulti-Gas Detector, 4 Gas
  • Gas TypeLEL, O2, CO, H2S
  • Operating Temp. Range-20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Alarm Type95 dB Audible, Visual, Vibrating
  • Battery Life2 yr.
  • StandardsCSA Class I, Div. I, Fr. A,B,C,D ATEX CE ex II G Ga Ex ia IIC T4 IECEx Ga Ex ia IIC T4 Brazil BR-Exia IIC T4
  • Height5-1/4"
  • Depth2"
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Sensor Range O2: 0 - 30%, CO: 0 - 1000 ppm, H2S: 0 - 200 ppm, Combustible 0 - 100%, LEL: 0 - 5.0% v/v
  • Alarm Setting O2 19.5 or 23.5%, CO 35 or 200 ppm, H2S 10 or 15 ppm, LEL 10 or 20% (These Alarm Points May be Adjusted Manually for OSHA and/or State Regulations)
  • Battery Type Lithium Polymer
  • Display LCD
  • Features Calibration: Every 6 Months, Intrinsically Safe Concussion-proof Housing
  • Width 2-7/8"
  • Includes Detector complete with specified sensor(s) stainless steel alligator clip and concussion-proof housing: Rechargeable lithium polymer battery: Charging adaptor: 3ft/1 m calibration hose with quick connect: 10ft/3m sampling hose with particulate filter and

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable