4 GAS- LEL,O2,H2S,CO - YELLOW
4 GAS- LEL,O2,H2S,CO - YELLOW
BW TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Items are available for repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca
Technical Specs
Item Multi-Gas Monitor
Gas Type O2, LEL, H2S, CO
Resolution O2: (0.1% Vol. Increments), LEL: (1% LEL: Increments), H2S: (1 ppm Increments), CO: (1 ppm Increments)
Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
Alarm Type Audible, Visual, Vibrating
Battery Life 18 hr.
Standards CSA, ATEX, IECEx, CE
Height 4-13/32"
Depth 1-13/64"
Detects Oxygen, Combustibles, Hydrogen Sulfide, Carbon Monoxide
Sensor Range O2: 0 - 30.0%, LEL: 0 - 100%, 0 - 5.0% v/v, H2S: 0 - 100 ppm, CO: 0 - 500 ppm
Housing Colour Yellow
Alarm Setting Adjustable
Battery Type Lithium Polymer
Display Graphical LCD
Features Easy and Comfortable to Wear, Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
Width 2-13/32"
Includes Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
Country of Origin Mexico
(subject to change)
Related Products
BW TECHNOLOGIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$345.31
/ EACH