!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Detects
Gas Type
Sensor Range
Housing Colour
Alarm Setting
Alarm Type
Battery Type
Battery Life

Multi-Gas Detectors

https://catalogue.grainger.ca/?hybris=true

348 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BW TECHNOLOGIES
  • MAX XT O2/LEL/H2S/CO
  • Item # BWTXT-XWHM-Y-NA
  • Mfr. Model # XT-XWHM-Y-NA
  • EHC: EHC :
  • GasAlertMax XT II multi-gas detector offers and integrated sampling pump designed with SmartSample technology to prevent moisture from entering pump and to save time with reliable pump block detection. GasAlertMax XT II, O2, LEL, H2S, CO. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 968
  • MSA
  • MULTI GAS DETECTOR, LEL/02/H2S-LC/CO, CSA C22.2 152/157, CHARCOAL CASE, 4.4X3.0X1.4 IN
  • Item # MSA10178572
  • Mfr. Model # 10178572
  • EHC: EHC :
  • Measuring low-level explosives (0-100% range), hydrogen sulphide -lc (0-100 ppm), carbon monoxide (0-1999 ppm), and oxygen (0-30% range), this multi-gas detector meets CSA standards C22.2 No. 152 and No. 157. The unit measures 4.4 inches width x 3.0 height x 1.4 depth and features a charcoal case, live gas readings, distress calls, and a man-down alarm. With a monochrome LCD display, the li-polymer battery has a 24-hour run time and comes with a North American charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INDUSTRIAL SCIENTIFIC
  • VENTIS-LEL,CO,H2S,O2,ER LI,CHRG,BLK
  • Item # IDSVTS-K1232100101
  • Mfr. Model # VTS-K1232100101
  • EHC: EHC :
  • Ventis(TM) MX4 Multi-Gas Monitor. Ventis(TM) MX4 - LEL, CO, H2S, O2, Extended Run Li-ion, Black. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 966
  • MSA
  • MULTI GAS DETECTOR, LEL/02/H2S/CO, CSA C22.2 152/157, GLOBAL CHARGER, CHARCOAL CASE, 4.4X3.0X1.4 IN
  • Item # MSA10178560
  • Mfr. Model # 10178560
  • EHC: EHC :
  • Measuring low-level explosives (0-100% range), hydrogen sulphide (0-200 ppm), carbon monoxide (0-1999 ppm), and oxygen (0-30% range), this multi-gas detector meets CSA standards C22.2 No. 152 and No. 157. The unit measures 4.4 inches width x 3.0 height x 1.4 depth and features a charcoal case, live gas readings, distress calls, and a man-down alarm. With a monochrome LCD display, the li-polymer battery has a 24-hour run time and comes with a global charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • ALTAIR 5X MONO LEL O2 CO H2S
  • Item # MSA10115118
  • Mfr. Model # 10115118
  • EHC: EHC :
  • MSA Altair(R) 5X Multigas Detector. ALTAIR(R) 5X, Monitor (LEL, O2, CO, H2S). CSA approved - C22.2 No. 157 Class 1, Div. 1, Groups ABCD.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INDUSTRIAL SCIENTIFIC
  • VENTIS-PUMP,LEL,CO,H2S,O2,LI,CHG,OG
  • Item # IDSVTS-K1232111101
  • Mfr. Model # VTS-K1232111101
  • EHC: EHC :
  • Ventis(TM) MX4 Multi-Gas Monitor. Ventis (TM) MX4 with Pump - LEL, CO, H2S, O2, Li-ion, Orange. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 966
  • INDUSTRIAL SCIENTIFIC
  • MULTI-GAS,O2,LEL,CO,H2S,CPO
  • Item # IDSVTS-K1230CPO
  • Mfr. Model # VTS-K1230-CPO
  • EHC: EHC :
  • Multi-Gas Detector, Detects O2, LEL, CO, H2S, Sensor Range Carbon Monoxide 0 - 1,500 ppm, 0 - 1,500 ppm - H2S: 0 - 500 ppm, Oxygen 0 - 30 Percent vol, 0 - 100 Percent LEL, Housing Colour Black, Operating Temp. Range -20 Degrees - 50 Degrees C (-4 Degrees - 122 Degrees F), Battery Life 20 hr., Display LCD, Height 4-1/8 In., Width 2-5/16 In., Depth 1-3/16 In., Includes Charger

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INDUSTRIAL SCIENTIFIC
  • GAS MONITOR,LEL,CO,H2S,O2
  • Item # IDSVTS-K1233000101
  • Mfr. Model # VTS-K1233000101
  • EHC: EHC :
  • Ventis MX4, LEL (Pentane), CO, H2S, O2, Alkaline, No Charger, Without Pump, Black, UL/CSA, English

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list