!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI GAS DETECTOR, LEL/02/H2S/CO, CSA C22.2 152/157, GLOBAL CHARGER, CHARCOAL CASE, 4.4X3.0X1.4 IN

MULTI GAS DETECTOR, LEL/02/H2S/CO, CSA C22.2 152/157, GLOBAL CHARGER, CHARCOAL CASE, 4.4X3.0X1.4 IN

MSA

MULTI GAS DETECTOR, LEL/02/H2S/CO, CSA C22.2 152/157, GLOBAL CHARGER, CHARCOAL CASE, 4.4X3.0X1.4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI GAS DETECTOR, LEL/02/H2S/CO, CSA C22.2 152/157, GLOBAL CHARGER, CHARCOAL CASE, 4.4X3.0X1.4 IN

MULTI GAS DETECTOR, LEL/02/H2S/CO, CSA C22.2 152/157, GLOBAL CHARGER, CHARCOAL CASE, 4.4X3.0X1.4 IN

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,812.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10178560
  • Mfr. Model # 10178560
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

Measuring low-level explosives (0-100% range), hydrogen sulphide (0-200 ppm), carbon monoxide (0-1999 ppm), and oxygen (0-30% range), this multi-gas detector meets CSA standards C22.2 No. 152 and No. 157. The unit measures 4.4 inches width x 3.0 height x 1.4 depth and features a charcoal case, live gas readings, distress calls, and a man-down alarm. With a monochrome LCD display, the li-polymer battery has a 24-hour run time and comes with a global charger.

Technical Specs

  • ItemMulti-Gas Detector
  • Gas TypeLEL, O2, CO, H2S
  • ResolutionCombustile: 1% LEL, Oxygen 0.1% vol., Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Hydrogen Sulfide Low Concentration 0.1 ppm, Sulfur Dioxide 0.1 ppm and Nitrogen Dioxide 0.1ppm
  • Operating Temp. RangeNormal: -10 Degrees - 40 Degrees C, Extended: -40 Degrees - 60 Degrees C
  • Alarm TypeAudible, Visual Vibrating
  • Battery Life24 hr.
  • Standards170303 CER 70110604
  • Height1-3/8"
  • Depth3 in
  • Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide
  • Sensor Range Combustile 0 - 100% LEL Oxygen 0 - 30% vol., Carbon Monoxide 0 - 1999 ppm, Hydrogen Sulfide 0 - 200 ppm, Hydrogen Sulfide Low Concentration 0 - 100 ppm, Sulfur Dioxide 0 - 20 ppm, Nitrogen Dioxide 0 - 50 ppm
  • Housing Colour Black
  • Alarm Setting Adjustable
  • Battery Type Rechargeable Lithium-Polymer
  • Display Monochrome
  • Features Sense Gas 2 Times Faster Than The Industry Average with Our XCell Sensors, Survives 25 Drops From 4 ft., 4 yr. Instrument and Sensor Warranty, MotionAlert Option Tells Others That User Has Become Immobile, Send Event Notifications Via Text Message with The ALTAIR Connect App
  • Width 3"
  • Includes Power Supply, Calibration Tubing
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list