MASTER TOOL SET, 148 TOTAL PIECES, DRIVERS AND BITS/PLIERS/WRENCHES, METRIC/SAE, TOOL CASE
MASTER TOOL SET, 148 TOTAL PIECES, DRIVERS AND BITS/PLIERS/WRENCHES, METRIC/SAE, TOOL CASE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This master tool set is not insulated. In addition, it has a metric/SAE measurement type, plus it is not non-sparking. This master tool set is designed for: general maintenance and includes bit, extension bar, hex key, pliers, ratchet handle, screwdriver, socket, wrench, 148 pieces, diagonal-cutting pliers, long-nose pliers, three drive tools, six accessories, 58 sockets, multi-bit screwdriver, four slotted screwdrivers, 18 hex keys, 44 screwdriver bits, pliers, 12 combination wrenches.
Technical Specs
Item Master Tool Set
Measurement Type Metric, SAE
Number of Pieces 148
Screwdrivers, Keys, and Bits Included (3) Drive Tools, (6) Accessories, (58) Sockets
Wrenches Included (12) Combination Wrenches
Number of Wrenches 12
Includes Bit, Extension Bar, Hex Key, Pliers, Ratchet Handle, Screwdriver, Socket, Wrench
Non-Sparking Not Non-Sparking
Number of Sockets, Drive Tools, and Accessories 67
Standards ANSI
Tool Storage Included Tool Storage Included
Tool Storage Type Tool Case
Drive Size1 1/4 in, 3/8 in, 1/2 in
Pliers Included Diagonal-Cutting Pliers, Long-Nose Pliers
Sockets, Drive Tools, and Accessories Included Multi-Bit Screwdriver, (4) Slotted Screwdrivers, (18) Hex Keys, (44) Screwdriver Bits
Number of Pliers 2
Foam Inserts Included Foam Inserts Not Included
Insulated Not Insulated
Number of Screwdrivers, Keys, and Bits 67
Primary Application General Maintenance
Tool Families Included Drivers and Bits, Pliers, Wrenches
Country of Origin Taiwan
(subject to change)
Alternate Products
FLEXCART
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,670.75
/ each
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,177.04
/ each