!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER TOOL SET, 130 TOTAL PIECES, METRIC/SAE, 3/8 IN SOCKET DRIVE SIZE

MASTER TOOL SET, 130 TOTAL PIECES, METRIC/SAE, 3/8 IN SOCKET DRIVE SIZE

FLEXCART

MASTER TOOL SET, 130 TOTAL PIECES, METRIC/SAE, 3/8 IN SOCKET DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TOOL SET, 130 TOTAL PIECES, METRIC/SAE, 3/8 IN SOCKET DRIVE SIZE

MASTER TOOL SET, 130 TOTAL PIECES, METRIC/SAE, 3/8 IN SOCKET DRIVE SIZE

FLEXCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,635.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35XR85
  • Mfr. Model # FC100-EC-TS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.95 lbs

Technical Specs

  • ItemMaster Tool Set
  • Drive Size13/8 in
  • Pliers IncludedDiagonal-Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, (2) Locking Pliers, (2) Tongue and Groove Pliers
  • Sockets, Drive Tools, and Accessories IncludedDrive Tool, (4) Accessories, (17) Sockets
  • Striking and Struck Tools IncludedAwl, Chisel, Hammer, Mallet, Nail Punch, Pry Bar, (2) Files
  • Electrical and Telecom Tools IncludedVoltage Sensor, Wire Stripper
  • Miscellaneous Tools IncludedCaulk Gun, Clamp Meter, Extension Cord, Flashlight, Infrared Therometer, Marker, Painter's Tool, Pencil, Saw Handle, Shopvac, (2) Brushes, (7) Shopvac Accessories
  • Number of Wrenches12
  • Foam Inserts IncludedFoam Inserts Not Included
  • Includes CastersCasters Not Included
  • InsulatedNot Insulated
  • Number of Cutting Tools6
  • Number of Inspection and Retrieving Tools4
  • Number of Miscellaneous Tools19
  • Number of Screwdrivers, Keys, and Bits45
  • Number of Striking and Struck Tools8
  • Putty Knives and Scrapers IncludedScraper, (2) Putty Knives
  • Tool Storage IncludedTool Storage Not Included
  • Measurement Type Metric, SAE
  • Number of Pieces 130
  • Screwdrivers, Keys, and Bits Included Bit Holder, (2) Multi-Bit Screwdriver, (3) Philips Screwdrivers, (3) Slotted Screwdrivers, (4) Nut Drivers, (5) Nut Driver Bits, (13) Screwdriver Bits, (18) Hex Keys
  • Wrenches Included Pipe Wrench, (2) Adjustable Wrenches, (9) Combination Wrenches
  • Cutting Tools Included Hand Saw, Knife, Scissors, Sheet Metal Snips, (2) Blades
  • Measuring and Testing Tools Included Level, Tape Measure
  • Number of Pliers 7
  • Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
  • Includes AA Batteries, Clamp Meter Includes Case, Leads and Thermocouple, Hack Saw Blades, Pencil, Permanent Marker, Reciprocating Saw Blades, Utility Knife Blades
  • Inspection and Retrieving Tools Included Inspection Mirror, Tweezers, (2) Magnetic Pick-Up Tools
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 2
  • Number of Measuring and Testing Tools 2
  • Number of Putty Knives and Scrapers 3
  • Number of Sockets, Drive Tools, and Accessories 22
  • Primary Application General Maintenance
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list