!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET WRENCH SET, 184 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

SOCKET WRENCH SET, 184 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

PROTO

SOCKET WRENCH SET, 184 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET WRENCH SET, 184 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

SOCKET WRENCH SET, 184 TOTAL PIECES, METRIC/SAE, 1/4 IN/3/8 IN/1/2 IN SOCKET DRIVE SIZE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,103.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HE10
  • Mfr. Model # J47184
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 290
  • Shipping Weight 19.55 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Drive Size11/4 in, 3/8 in, 1/2 in
  • Screwdrivers, Keys, and Bits IncludedMulti-Bit Screwdriver, (20) Hex Keys
  • Wrenches Included(9) Open End Wrenches
  • Abrasives and Finishing Tools IncludedAbrasives and Finishing Tools Not Included
  • Includes1/4 in Drive Pear Head Ratchet, 3/8 in Drive Pear Head Ratchet, 1/2 in Drive Pear Head Ratchet, (2) Adapters, (4) Drive Extensions, (9) Wrenches, Bit Driver, (19) Hex Keys
  • InsulatedNot Insulated
  • Number of Screwdrivers, Keys, and Bits21
  • Primary ApplicationGeneral Maintenance
  • Tool Families IncludedDrivers and Bits, Miscellaneous Tools, Sockets and Accessories, Wrenches
  • Measurement Type Metric, SAE
  • Number of Pieces 184
  • Sockets, Drive Tools, and Accessories Included (3) Drive Tools, (10) Accessories, (126) Sockets
  • Number of Wrenches 9
  • Foam Inserts Included Foam Inserts Not Included
  • Includes Casters Casters Not Included
  • Non-Sparking Not Non-Sparking
  • Number of Sockets, Drive Tools, and Accessories 139
  • Standards ASME
  • Tool Storage Included Tool Storage Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list