MASKING TAPE, 15/16 IN X 60 YARD, 4.9 MIL THICK, INDOOR, RUBBER ADHESIVE, 36 PK
MASKING TAPE, 15/16 IN X 60 YARD, 4.9 MIL THICK, INDOOR, RUBBER ADHESIVE, 36 PK
SHURTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 36-pack of CP 107 masking tape is tan and comes in a continuous roll. It is designed for use in industries like light applications and meets the standards for ASTM D 6123/D 6123M-97 (2012), Type I. This general purpose masking tape is for indoor use, has a tensile strength of 18 lb/in with a temperature range of 50 Degrees to 150 Degrees F, and a thickness of 4.9 mil.
Technical Specs
Item Masking Tape
Common Industry Light Applications
Imperial Tape Length 60 yd
Minimum Tape Performance Temperature 50 Degrees F
Product Form Continuous Roll
Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood
Tape Backing Material Crepe Paper
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 18 lb/in
Adhesion to Steel 30 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Tape Brand Shurtape
Environment Indoor
Imperial Tape Width 0.9 in
Maximum Tape Performance Temperature 150 Degrees F
Series CP 107
Tape Adhesive Material Rubber
Tape Type General Purpose Masking Tape
Metric Tape Width 24 mm
Standards ASTM D 6123/D 6123M-97 (2012), Type I
Tape Colour Tan
Tape Thickness 4.9 mil
Brand and Series Shurtape CP 107
Tape Adhesive Strength 32 oz/in
Tape Elongation 10%
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.23
/ EACH