!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 2 IN X 60 YD, 6.8 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 225 ° F, TAN

PAINTER'S TAPE, 2 IN X 60 YD, 6.8 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 225 ° F, TAN

APPROVED VENDOR

PAINTER'S TAPE, 2 IN X 60 YD, 6.8 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 225 ° F, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, 2 IN X 60 YD, 6.8 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 225 ° F, TAN

PAINTER'S TAPE, 2 IN X 60 YD, 6.8 MIL THICK, RUBBER ADHESIVE, INDOOR, UP TO 225 ° F, TAN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM20PJ05
  • Mfr. Model # 20PJ05
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This paper-backed painter's tape conforms to curves, irregular surfaces, and removes cleanly from smooth or lightly textured walls, trim, baseboards, tile, and glass.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal TimeNot Rated
  • EnvironmentIndoor Only
  • Imperial Tape Width2 in
  • Maximum Tape Performance Temperature225 Degrees F
  • SeriesCP 450
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength31 lb/in
  • Adhesion to Steel38 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand Approved Vendor
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature Not Rated
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 50.8 mm
  • Standards ASTM D6123, ASTM D6123M-97 Type I
  • Tape Colour Tan
  • Tape Thickness 6.8 mil
  • Brand and Series Approved Vendor CP 450
  • Tape Adhesive Strength 38 oz/in
  • Tape Elongation Not Rated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list