Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
SPIRAL POINT TAP, M12X1.75 THREAD, 42.06MM THREAD L, 85.85MM OVERALL L, PLUG
SPIRAL POINT TAP, M12X1.75 THREAD, 42.06MM THREAD L, 85.85MM OVERALL L, PLUG
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M12 x 1.75.
Technical Specs
Item Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 85.72 mm
Thread Limit D6
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 27/64 in
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 9.32 mm
Shank Type - Machining Straight
Square Size 0.2750 in
Tap Chamfer Plug
Thread Limit / Class of Fit D6 / 6H
Tap Style Spiral Point
Thread Size M12x1.75
Tap Material Vanadium High Speed Steel
Thread Length 42.07 mm
75% Thread Drill Size 10.30 mm
Class of Fit 6H
Number of Flutes 3
55% Thread Drill Size 27/64 in
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 5351/2351
Shank Length 1.7200 in
Spiral Direction Neutral
Standards ANSI, USCTI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Japan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.50
/ EACH
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.60
/ EACH
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.12
/ SET
Related Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.95
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.96
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All