TAP SET, M12-1.75 TAP THREAD, 1 21/32 IN THREAD L, 3⅜ IN LENGTH, RIGHT HAND
TAP SET, M12-1.75 TAP THREAD, 1 21/32 IN THREAD L, 3⅜ IN LENGTH, RIGHT HAND
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metric hand tap set includes taper, plug and bottoming. Tap size and pitch M12 x 1.75, thread length 1-21/32 inch and 3-3/8 inches, 4 flutes.
Technical Specs
- ItemTap Set
- Tap FinishBright (Uncoated)
- Tap Thread SizeM12-1.75
- Thread LimitD6
- Tap StyleStraight Flute
- Thread DirectionRight Hand
- StandardsUnified and American National Threads, USCTI
- Number of Pieces3
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Thread Standard Metric
- Shank Dia. 23/64 in
- Tap Grouping Tap Set
- Thread Length 1 21/32 in
- Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
- Overall Length 3 3/8 in
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.13
/ PACKAGE
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.22
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.96
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ EACH