!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Material
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Tap Chamfer
Thread Limit
Class of Fit
Number of Flutes
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

High-Performance Spiral-Point Taps for Steel & Stainless Steel

These high-performance spiral-point taps provide better precision and accuracy than general purpose spiral-point taps when used for threading holes in steel and/or stainless steel. High-performance spiral-point taps are harder and more wear-resistant than general purpose spiral-point taps. The taps have straight flutes with a spiral point that pushes chips in front of the tap as it moves into a hole and out the other side, eventually forcing the chips out of the hole. They create internal threads in through holes and are installed into a toolholder on a machine such as a lathe or CNC machine to operate.

https://catalogue.grainger.ca/?hybris=true

 401  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIDIA GTD
  • SPIRAL POINT TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, PLUG, 2 FLUTES
  • Item # WID5301S13136
  • Mfr. Model # 5301S13136
  • EHC: EHC :
  • High performance tap, high speed steel gun tap, steam oxide surface treatment for extended wear, gun taps shoot chips ahead reducing clogging in the flute, ideal for threading a wide variety of ductile materials.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • SPIRAL POINT TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, PLUG, 2 FLUTES
  • Item # WID2301-19079
  • Mfr. Model # 2301-19079
  • EHC: EHC :
  • This spiral point tap is made of vanadium high speed steel and has a 0.255 inch diameter, 1½ inch long shank. It is for use with steel, and meets ANSI and USCTI standards. This 5301/2301 series spiral point tap has a TiN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • SPIRAL POINT TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG, H3 / H3
  • Item # WID5301-13251
  • Mfr. Model # 5301-13251
  • EHC: EHC :
  • High speed steel gun tap. The Gun Tap shoots the chips ahead of the cutting action, thus reducing loading and clogging in the flutes. Ideal for threading a wide variety of ductile materials, copper, and copper alloys. Brass and non-metallics.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • SPIRAL POINT TAP, M2.5X0.45 THREAD SIZE, 12.7MM THREAD L, 46.04MM OVERALL L, PLUG
  • Item # WID5351-2750017
  • Mfr. Model # 5351-2750017
  • EHC: EHC :
  • Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M2.5 x 0.45.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • SPIRAL POINT TAP, #5-40 THREAD, ⅝ IN THREAD L, 1 15/16 IN LENGTH, PLUG, PIPE
  • Item # WID5301-13225
  • Mfr. Model # 5301-13225
  • EHC: EHC :
  • This spiral point tap is made of high speed steel and has a 0.141 inch diameter, 1.3100 inch long shank. It is designed for use with steel, and meets ANSI standards. This 5301/2301 series spiral point tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1 15/16 inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • SPIRAL POINT TAP, M6X1 THREAD, 25.4MM THREAD L, 63.5MM OVERALL L, PLUG
  • Item # WID5351-2750005
  • Mfr. Model # 5351-2750005
  • EHC: EHC :
  • Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M6 x 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • SPIRAL POINT TAP, ¼"-20 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, HIGH SPEED STEEL
  • Item # GNF330313
  • Mfr. Model # 330313
  • EHC: EHC :
  • This tap is made of cobalt and has a ¼ inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets the standards for USCTI. This SPS series tap has a steam oxide finish, and has fractional inch measurements. It has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL POINT TAP, M5X0.8 THREAD SIZE, 9MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND
  • Item # OSG1702401
  • Mfr. Model # 1702401
  • EHC: EHC :
  • This spiral point tap is made of powdered metal and has a 5 mm diameter, 38 mm long shank. It is designed for use with hardened steel, steel, and meets the standards for ANSI. This 344 series spiral point tap has a black oxide finish, and has metric measurements. It is non-coolant through, has right hand direction with a 60 mm length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, H3
  • Item # WID5301-13307
  • Mfr. Model # 5301-13307
  • EHC: EHC :
  • High speed steel gun tap. The Gun Tap shoots the chips ahead of the cutting action, thus reducing loading and clogging in the flutes. Ideal for threading a wide variety of ductile materials, copper, and copper alloys. Brass and non-metallics.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list