!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, BLUE DIAMOND H.E. SERIES, #6-32, 2 IN L, 0.141 IN DIA

SPIRAL POINT TAP, BLUE DIAMOND H.E. SERIES, #6-32, 2 IN L, 0.141 IN DIA

CLEVELAND

SPIRAL POINT TAP, BLUE DIAMOND H.E. SERIES, #6-32, 2 IN L, 0.141 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, BLUE DIAMOND H.E. SERIES, #6-32, 2 IN L, 0.141 IN DIA

SPIRAL POINT TAP, BLUE DIAMOND H.E. SERIES, #6-32, 2 IN L, 0.141 IN DIA

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1443-97072
  • Mfr. Model # C97072
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

This Blue Diamond H.E. Series spiral point tap is two inches long, with a #6-32 thread and a 0.141-inch shank diameter. This tap is recommended for high volume production tapping in steel alloys, die steels, stainless steels, forgings, and all abrasive materials.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Tap FinishSteam Oxide
  • Overall Length2 in
  • Class of Fit2B
  • Number of Flutes2
  • Measurement SystemFractional Inch
  • Series1443
  • Shank Length0.1875 in
  • Spiral DirectionRight Hand
  • StandardsANSI, USCTI 302A
  • Tap GroupingTap
  • Thread Limit / Class of FitH2 / 2B
  • Thread Size #6-32
  • Tap Material High Speed Steel
  • Thread Length 4/7 in
  • Thread Limit H2
  • Thread Direction Right Hand
  • Primary Material Application Steel
  • Primary Material Application ISO Code P
  • Shank Dia. 1/7 in
  • Shank Type - Machining Straight
  • Square Size 1/9 in
  • Tap Chamfer Plug
  • Threads per Inch 32 TPI
  • Tap Style Spiral Point
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list